Zoro Homepage
This item is Discontinued.
Emuge Screw Machine Drill Bit, 3.00 mm Size, 140  Degrees Point Angle, Solid Carbide, TiAlN Finish TA2033440300

Screw Machine Drill Bit, 3.00 mm Size, 140 Degrees Point Angle, Solid Carbide, TiAlN Finish (Discontinued)

  • Mfr # TA2033440300
  • Zoro # G9748952
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TA2033440300
Zoro #
G9748952
UPC #
-
Country of Origin
Germany

Dimensions

Drill Bit Size
3.00 mm
Sizes Included
3.00mm
Drill Bit Dimension Type
Metric
Depth x Dia. Ratio
3xD
Overall Length
62.00 mm
Flute Length
20.00 mm
Depth:Dia. Ratio
3xD

Details

Drill Bit Finish
TiAlN
Item
Screw Machine Drill Bit
Drill Bit Grouping
Drill Bit
Drill Bit Material
Solid Carbide
Grade
K45F
Application
For Carbon Steel, Alloyed Steel, Brass, Aluminum, Cast Steel, Stainless Steel
Drill Bit Point Angle
140 Degrees
Decimal Equivalent
0.1181

Description

Screw Machine Drill Bit, Drill Bit Size 3.00 mm, Drill Bit Point Angle 140 Degrees , Decimal Equivalent 0.1181

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.