Zoro Homepage
This item is Discontinued.
Emuge Screw Machine Drill Bit, 6.50 mm Size, 140  Degrees Point Angle, Solid Carbide, TiAlN Finish TA2033440650

Screw Machine Drill Bit, 6.50 mm Size, 140 Degrees Point Angle, Solid Carbide, TiAlN Finish (Discontinued)

  • Mfr # TA2033440650
  • Zoro # G1665030
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TA2033440650
Zoro #
G1665030
UPC #
-
Country of Origin
Germany

Dimensions

Drill Bit Dimension Type
Metric
Drill Bit Size
6.50 mm
Shank Dia.
8 mm
Overall Length
79.00 mm
Flute Length
34.00 mm
Sizes Included
6.50mm
Depth:Dia. Ratio
3xD
Depth x Dia. Ratio
3xD

Details

Drill Bit Grouping
Drill Bit
Item
Screw Machine Drill Bit
Drill Bit Point Angle
140 Degrees
Drill Bit Material
Solid Carbide
Decimal Equivalent
0.2559
Drill Bit Finish
TiAlN
Cutting Direction
Right Hand
Standards
DIN 6537 K / DIN 6535 HA
Point Type
Self-centering
Coolant Through
Yes
Coolant Fed
Coolant Through

Description

Screw Machine Drill Bit, Drill Bit Size 6.50 mm, Drill Bit Point Angle 140 Degrees , Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.2559

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.