Zoro Homepage
This item is Discontinued.
Emuge Screw Machine Drill Bit, 7.00 mm Size, 140  Degrees Point Angle, Solid Carbide, AlCrN Finish TA2045240700

Screw Machine Drill Bit, 7.00 mm Size, 140 Degrees Point Angle, Solid Carbide, AlCrN Finish (Discontinued)

  • Mfr # TA2045240700
  • Zoro # G9748322
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TA2045240700
Zoro #
G9748322
UPC #
-
Country of Origin
Germany

Dimensions

Drill Bit Dimension Type
Metric
Drill Bit Size
7.00 mm
Overall Length
79.00 mm
Flute Length
34.00 mm
Depth:Dia. Ratio
3xD
Depth x Dia. Ratio
3xD
Sizes Included
7.00mm

Details

Item
Screw Machine Drill Bit
Drill Bit Grouping
Drill Bit
Drill Bit Point Angle
140 Degrees
Decimal Equivalent
0.2756
Drill Bit Material
Solid Carbide
Drill Bit Finish
AlCrN
Application
For Stainless Steel and Titanium Alloys
Grade
K45F

Description

Screw Machine Drill Bit, Drill Bit Size 7.00 mm, Drill Bit Point Angle 140 Degrees , Decimal Equivalent 0.2756

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.