Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CU4973005046
Zoro #
G7612403
UPC #
-
Country of Origin
Germany
Dimensions
Tap Thread Size
7/16"-20
Shank Dia.
0.323"
Tap Size
7/16"
Tap Dimension Type
Inch
Overall Length
3-15/16"
Thread Length
2-1/2"
Thread Size
7/16"-20
Size
7/16
Pitch Diameter Limit
Not Rated
Details
Item
Spiral Point Tap
Tap Chamfer
Semi-Bottoming
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Thread Type
UNF
Number of Flutes
3
Tap Grouping
Tap
Tap Finish
NE2
Thread Direction
Right Hand
Standards
ANSI, DIN
Cutting Direction - Machining
Right Hand
Measurement System
Fractional Inch
Thread Standard
UNF
Number of Pieces
1
Description
Tap, Thread Size 7/16 In.-20, UNF, Overall Length 3 15/16 in, High Speed Steel, NE2, Right Hand, Thread Length 2 1/2 in, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.