This item is Discontinued.

Emuge Straight Flute Hand Tap, 1-1/4"-12, Modified Bottoming, 6 Flutes, UNF CU5037005054

Straight Flute Hand Tap, 1-1/4"-12, Modified Bottoming, 6 Flutes, UNF (Discontinued)

  • Mfr # CU5037005054
  • Zoro # G0312089
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CU5037005054
Zoro #
G0312089
UPC #
-
Country of Origin
Germany

Dimensions

Tap Thread Size
1-1/4"-12
Tap Dimension Type
Inch
Pitch Diameter Limit
Not Rated
Shank Dia.
1.021"
Overall Length
6"
Tap Size
1-1/4"
Thread Length
11/32"
Thread Size
1 1/4"-12
Size
1-1/4

Details

Item
Straight Flute Hand Tap
Tap Chamfer
Modified Bottoming
Number of Flutes
6
Tap Thread Type
UNF
Tap Grouping
Tap
Tap Style
Straight Flute (Hand)
Standards
ANSI, DIN
Number of Pieces
1
Thread Direction
Right Hand
Tap Material
High Speed Steel
Tap Finish
TiN
Cutting Direction - Machining
Right Hand
Measurement System
Fractional Inch
Thread Standard
UNF

Description

Tap, Thread Size 1 1/4 In.-12, UNF, Overall Length 6 in, High Speed Steel, TiN, Right Hand, Thread Length 11/32 in, Number of Flutes 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.