This item is Discontinued.

Emuge Taper Length Drill, 6.4mm Size, TIALN T14 TA2233440640

Taper Length Drill, 6.4mm Size, TIALN T14 (Discontinued)

  • Mfr # TA2233440640
  • Zoro # G1669160
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TA2233440640
Zoro #
G1669160
UPC #
-
Country of Origin
Germany

Dimensions

Drill Bit Size
6.40 mm
Overall Length
107.00 mm
Depth x Dia. Ratio
8xD
Shank Dia.
8.00 mm
Drill Bit Dimension Type
Metric
Flute Length
70.00 mm
Depth:Dia. Ratio
8xD

Details

Decimal Equivalent
0.2520
Point Type
Self-centering
Drill Bit Material
Solid Carbide
Standards
DIN 6535
Cutting Direction
Right Hand
Item
Taper Length Drill Bit
Drill Bit Grouping
Drill Bit
Drill Bit Finish
TiAlN
Drill Bit Point Angle
135 Degrees
Coolant Through
Yes
Coolant Fed
Coolant Through

Description

Taper Length Drill Bit, Drill Bit Size 6.40 mm, Drill Bit Point Angle 135 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.