Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TA2233440437
Zoro #
G9747132
UPC #
-
Country of Origin
Germany
Dimensions
Overall Length
88.00 mm
Flute Length
48.00 mm
Drill Bit Dimension Type
Fractional Inch
Depth:Dia. Ratio
8xD
Depth x Dia. Ratio
8xD
Drill Bit Size
11/64 in
Details
Item
Taper Length Drill Bit
Decimal Equivalent
0.1719
Application
For Carbon Steel, Alloyed Steel, Brass, Aluminum, Cast Steel, Stainless Steel
Drill Bit Point Angle
135 Degrees
Grade
K45F
Drill Bit Material
Solid Carbide
Drill Bit Grouping
Drill Bit
Description
Taper Length Drill Bit, Drill Bit Size 11/64 in, Drill Bit Point Angle 135 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.