This item is Discontinued.

En Route Travelware 061 3.5 x 4 in. Hidden Arm Band - Black 61

This item is Discontinued.

En Route Travelware

061 3.5 x 4 in. Hidden Arm Band - Black (Discontinued)

Mfr # 61
Zoro # G403875738
UPC # 676062600610
Country of Origin China
Category Accessories
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
61
Zoro #
G403875738
UPC #
676062600610
Country of Origin
China

Description

This patented item is just the thing to hold your key, credit card and cash securely on your arm and away from view. Perfect for travelers to avoid being pickpocketed. Or when you dont want to carry a purse or wallet. Made of soft stretchy material, the Arm Wallet slips comfortably on your wrist or up under your sleeve. Two small zippered pockets hold just the essentials. Use when jogging, walking the dog or strolling the beach. Also see the Hands Free Pockets if you need to carry a bit more.

Features
  • Secure pockets to hold key, money, ID
  • Soft stretchy and cant fall off
  • Great for sports and travel
  • Hide up a sleeve
Specifications
  • Color: Black
  • Size: 3.5" x 4"
  • Weight: 0.2 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.