This item is Discontinued.

En Route Travelware 132 15 to 21 in. Travelers Souvenir Tote Bag - Black 132

This item is Discontinued.

En Route Travelware

132 15 to 21 in. Travelers Souvenir Tote Bag - Black (Discontinued)

Mfr # 132
Zoro # G903893867
UPC # 676062001325
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
132
Zoro #
G903893867
UPC #
676062001325
Country of Origin
China

Description

Souvenir & Extra Bag. One bag for so many situations. Two large expanding sections allow you to adjust size for what you need it for Beach tote, laundry bag, shopping bag. It starts at 15 inches and expands up to the max 21 carry on size. Perfect for hauling home your treasures. Has strap to slide over your suitcase handle. Super strong material but lightweight. Dont go on a big trip without it

Features
  • Travel Tote for bringing home souvenirs
  • Expands from 15 to 21
  • Use as extra bag if suitcase is overweight
  • Put everything in one bag and carry
  • Back strap slides over trolly telescoping handle
Specifications
  • Color: Black
  • Size: 15 in. to 21 in.
  • Weight: 1 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.