This item is Discontinued.

This item is Discontinued.
172 27 x 55 in. Travel Towel & Turban - Black (Discontinued)
Mfr #
172
Zoro #
G203990310
UPC # 676062001721
Country of Origin China
Category Bath Towel Bars and Hooks
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
172
Zoro #
G203990310
UPC #
676062001721
Country of Origin
China
Description
This towel and turban kit is super absorbent microfiber and drys 5 x faster than a normal towel. Made of special microfiber fabric, its great to take along in your travels. Bath sized towel. Great for beach towel, blanket or wrap Also hair turban quickly dries wet hair. Much better than regular towel and the perfect size.
Features- Microfiber Towel Absorbs 5x More Than Regular Towel
- With Hair Turban to Quickly Dry Hair
- Use as bath towel, beach towel, blanket, shawl, cover up
- Color: Black
- Towel Size: 27" x 55"
- Turban: 9" x 25"
- Weight: 0.75 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.