En Route Travelware 145 19 in. Travel Arc Umbrella with Reflective Trim - Black

  • Mfr # 145

  • Zoro # G703880852


product price:  $27.85
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
145
Zoro #
G703880852
UPC #
676062001455
Country of Origin
China

Description

Features
  • Small Travel Umbrella has bright reflective edging so you can stay safe and be seen at night or on rainy days
  • Only six inches long and goes into a nice little case that can clip on your backpack or tote
  • Manual open and close
  • High quality water resistant fabric
  • Strong internal structure for a little umbrella
Specifications
  • Color: Black
  • Size: 19"
  • Capacity: 6 oz
  • Weight: 0.7 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.