Gravity-Fed Portable Eye Wash Station 20" L x 9.5" W x 26" H

  • Mfr # PLS724

  • Zoro # G306625546


product price: $593.99
/ea
Free Shipping & Returns

Key Features

Height
26 in
Width
9.5 in
Material
Polyethylene
Length
20 in
Flow Rate
0.4-gal/min
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PLS724
Zoro #
G306625546
UPC #
-
Country of Origin
United States

Dimensions

Height
26 in
Width
9.5 in
Length
20 in

Details

Material
Polyethylene
Flow Rate
0.4-gal/min

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.