Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
01103005
Zoro #
G3325309
UPC #
-
Country of Origin
Unknown
Dimensions
Height
41"
Diameter
12-1/4"
Head Dia.
1-1/2"
Details
Item
Eyewash Station
Includes
12VDC Heating Jacket, 8 ft. Spot Drench Hose, 8 oz. Perservative and Instructions
Standards
ANSI Z358.1-2004
Flow Rate
0.4 gpm
Tank Material
Stainless Steel
Ball Valve Type
1/2" IPS Chrome Plated Brass
Weight Full
108 lb.
Pressure Port
Tire Filler (Clean Air) and Pressure Relief
Weight Empty
32 lb.
Covers
.4 gpm
Description
Heated Eye Wash Station, Height 41 In., Includes 12V DC Heating Jacket, 8 ft Spot Drench Hose, 8 oz Perservative and Instructions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.