Duct Mount Grab Bar with Anti-Microbial Coating, 12" L, Stainless Steel, Stainless steel

  • Mfr # GBS15-1112-Q

  • Zoro # G2614437


product price:  $30.29
/ea

Key Features

Length
12"
Finish
Stainless steel
Type
Duct Mount
Material
Stainless Steel
Standards
ADA, NSF STD. 2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GBS15-1112-Q
Zoro #
G2614437
UPC #
-
Country of Origin
China

Dimensions

Length
12"
Width
3"
Height
3-1/2"
Depth
3-1/2
Dia.
1 1/2"
Height (In.)
3-1/2
Depth (In.)
3-1/2
Width (In.)
3
Bar Length
12"
Bar Diameter
1 1/2 in
Mounting Flange Diameter
3 in

Details

Finish
Stainless steel
Type
Duct Mount
Material
Stainless Steel
Standards
ADA, NSF STD. 2
Color
Silver
Dia
1-1/2"
Weight Capacity
250 lb.
Item
Grab Bar with Anti-Microbial Coating
Includes
Mounting hardware
Features
Complete with Concealed Mounting Flange and Press-On Flange Cover
Mounting Screws
Concealed
Includes Mounting Hardware
Yes
Product Type
Wall Mounted Grab Bar
Bar Style
Straight
ADA Compliant
Yes
Bar Material
Stainless Steel

Description

Grab Bar, Product Type Wall Mounted Grab Bar, Bar Style Straight, Bar Material Stainless Steel, Finish Satin, Bar Diameter 1 1/2 in, Bar Length 12 in, Weight Capacity 250 lb, ADA Compliant Yes, Degree of Bar Angle Not Applicable, Includes Mounting Hardware Yes, Color Silver, Features Antimicrobial Product Protection, Includes Mounting Flange, Press-On Flange Cover, Mounting Flange Diameter 3 in, Standards ADA Compliant, NSF Certified

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.