Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

12" to 20" Stretch Film Dispenser, 22"L

  • Mfr # EP-860

  • Zoro # G5371615


product price: $176.99
/ea
Free Shipping & Returns

Key Features

Core Size - Stretch Wrap Dispensers
2", 3"
Features - Stretch Wrap Dispensers
Textured Stretch Bar
Includes
T-Handle
Length
22"
Maximum Roll Width - Dispensers
20"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EP-860
Zoro #
G5371615
UPC #
-
Country of Origin
United States

Dimensions

Core Size - Stretch Wrap Dispensers
2", 3"
Length
22"
Maximum Roll Width - Dispensers
20"
Core Size
2 & 3"
Roll Width
12" to 20"
Width
4"
Minimum Roll Width - Dispensers
12"
Height
22"
Fits Core Size
3 in
Overall Length
24 in
Minimum Roll Width
12 in
Handle Length
15 in
Maximum Roll Width
20 in

Details

Features - Stretch Wrap Dispensers
Textured Stretch Bar
Includes
T-Handle
Item
Stretch Wrap Dispenser
Item - Stretch Wrap Dispensers
Stretch Wrap Dispenser
Style - Stretch Wrap Dispensers
Pistol Grip
Material
Aluminum, Steel
Dispenser Weight
9 lb
Dispenser Style
Bar Handle Dispenser

Description

Stretch Wrap Dispenser, Dispenser Style Bar Handle Dispenser, Minimum Roll Width 12 in, Maximum Roll Width 20 in, Fits Core Size 3 in, Dispenser Weight 9 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.