Zoro Homepage

3" Plastic Stretch Film Handle, PR

  • Mfr # EP-780

  • Zoro # G5366602


product price: $14.09
/pr

Key Features

Material
Plastic
Minimum Roll Width - Dispensers
3"
Includes
Rubber Brake
Width
3"
Features - Stretch Wrap Dispensers
High Stability
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EP-780
Zoro #
G5366602
UPC #
-
Country of Origin
China

Dimensions

Minimum Roll Width - Dispensers
3"
Width
3"
Height
3"
Length
3"
Core Size - Stretch Wrap Dispensers
3"
Maximum Roll Width - Dispensers
30"
Fits Core Size
3 in
Maximum Roll Width
Unlimited
Minimum Roll Width
Unlimited
Handle Length
3 in
Overall Length
3 in

Details

Material
Plastic
Includes
Rubber Brake
Item
Stretch Wrap Dispenser
Features - Stretch Wrap Dispensers
High Stability
For Use With
Stretch Film 3" Core
Style - Stretch Wrap Dispensers
End Cap Inserts
Item - Stretch Wrap Dispensers
Stretch Wrap Dispenser
Dispenser Style
End Caps
Number of End Caps
2
Dispenser Weight
1 lb

Description

Stretch Wrap Dispenser, Dispenser Style End Caps, Minimum Roll Width Unlimited, Maximum Roll Width Unlimited, Fits Core Size 3 in, Dispenser Weight 1 lb, Number of End Caps 2, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.