Zoro Homepage

FoamDispenser, SglFace, Corr.Poly, 48"

  • Mfr # EP-6550-48

  • Zoro # G3551742


product price: $488.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Overall Depth
33 in
Overall Width
40 in
Color
Black
Dispenser Style
Single Roll
Includes
Locking 3" Casters
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EP-6550-48
Zoro #
G3551742
UPC #
-
Country of Origin
United States

Dimensions

Overall Depth
33 in
Overall Width
40 in
Overall Height
72 in
For Roll Width
48 in

Details

Item
Foam Dispenser,Sgl Face,Corr. Poly,48"
Color
Black
Dispenser Style
Single Roll
Includes
Locking 3" Casters
Dispenser Mobility
Portable
Material
Steel
Dispenser Orientation
Vertical
Holds Number of Rolls
1
For Use With Product Type
Foam

Description

Foam Dispenser,Sgl Face,Corr. Poly,48 In., For Roll Width 48 in, Holds Number of Rolls 1, For Use With Product Type Foam, Overall Width 40 in, Overall Depth 33 in, Overall Height 72 in, Dispenser Style Single Roll, Dispenser Orientation Vertical, Dispenser Mobility Portable, Material Steel, Color Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.