TubingBagDispenser, Steel, CountertopMount
Mfr # EP-730-36
Zoro # G503551532
product price: $141.99
/ea
Free Shipping & Returns
Key Features
Recommended Bag Width
36 in
Height
12 in
Recommended Bag Length
9 in
Depth
10 in
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EP-730-36
Zoro #
G503551532
UPC #
850006645572
Country of Origin
United States
Dimensions
Recommended Bag Width
36 in
Height
12 in
Recommended Bag Length
9 in
Depth
10 in
For Core Dia.
3 in
Width
42 in
Overall Depth
10 in
Details
Material
Steel
Mount Type
Countertop Mount
Color
Black
Item
Tubing Bag Dispenser
Description
Tubing Bag Dispenser, Width 42 in, Height 12 in, Depth 10 in, Steel, Recommended Bag Length 9 in, Recommended Bag Width 36 in, For Core Dia. 3 in, Black, Mount Type Countertop Mount
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.