Zoro Homepage

Magnetic Forklift Tray - Small

  • Mfr # EP-710

  • Zoro # G814867988


product price: $65.95
/ea

Key Features

Color
Black
Material
Steel
Length
12.32 in
Width
4.5 in
Overall Height
2 9/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EP-710
Zoro #
G814867988
UPC #
850044631902
Country of Origin
United States

Dimensions

Length
12.32 in
Width
4.5 in
Overall Height
2 9/16 in
Overall Width
4 1/2 in
Overall Length
12 5/16 in
Height (in)
2.57 in

Details

Item
Strapping Tool
Color
Black
Material
Steel
Features
Magnetic Add-On
Compatible with Product Type
Forklift

Description

This simple and compact magnetic add-on for forklifts creates a convenient and safe place to keep your tools. Has a solid steel construction and attaches to any flat metal surface using 4 powerful magnets.


  • Made for horizontal, flat, magnetic surfaces to hold your tools and supplies easily!
  • Includes 4 magnetics for sturdy and simple application
  • Made in the USA
  • Solid steel construction

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.