Zoro Homepage

Magnetic Pallet Jack Tray

  • Mfr # EP-705

  • Zoro # G714868009


product price: $109.99
/ea
Free Shipping & Returns

Key Features

Length
14.69 in
Material
Steel
Width
6.23 in
Color
Black
Overall Width
6 15/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EP-705
Zoro #
G714868009
UPC #
850035719930
Country of Origin
United States

Dimensions

Length
14.69 in
Width
6.23 in
Overall Width
6 15/64 in
Overall Height
10 15/64 in
Overall Length
14 11/16 in
Height (in)
10.23 in

Details

Item
Strapping Tool
Material
Steel
Color
Black
Features
Magnetic Add-On
Compatible with Product Type
Pallet Jack

Description

This simple magnetic add-on for pallet jacks creates a convenient and safe place to keep your tools. Has a solid steel construction and attaches to any metal surface using 4 powerful magnets. The unique design allows the tray to be on a diagonal surface while still holding your tools safely.


  • Made for diagonal, magnetic surfaces like a pallet jack to hold your tools easily!
  • Includes 4 magnetics for sturdy and simple application
  • Made in the USA
  • Solid steel construction

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.