Zoro Homepage
This item is Discontinued.
Encore Metal Paint Mix & Measure Bucket, 5 qt 25000

Metal Paint Mix & Measure Bucket, 5 qt (Discontinued)

  • Mfr # 25000
  • Zoro # G3943654
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25000
Zoro #
G3943654
UPC #
084305350053
Country of Origin
United States

Dimensions

Length
8.5"
Width
8.5"
Overall Height
6.5"

Details

Item
Paint Mix & Measure Bucket
Capacity
5 qt
Material
Metal
Color
Aluminum

Description

Handy, lightweight and built to last. One seam, leak-proof construction. Tapered for convenient storage. Durability makes these pails popular with contractors. Free-swinging metal handles attached with smooth rivets.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, HI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.