Zoro Homepage

1 1/4in HD Push-on /Close, 1000PK

  • Mfr # S114PO3-1000

  • Zoro # G014921121


product price: $173.99
/pk 1000, $0.17/ea
Free Shipping & Returns

Key Features

Size
1.25 in
Material
Steel
Overall Height
0.375 in
Length
2.25 in
Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S114PO3-1000
Zoro #
G014921121
UPC #
810123421664
Country of Origin
United States

Dimensions

Size
1.25 in
Overall Height
0.375 in
Length
2.25 in
Width (in)
1.4375 in

Details

Material
Steel
Color
Silver
For Use With
Steel Strapping

Description

Steel Seal - 1-1/4in Heavy Duty Push-On and Close Seals


  • Use with Steel Strapping
  • For 1-1/4" steel strapping
  • Style: Push-On, Close
  • Heavy Duty Seals

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.