Zoro Homepage

1/2in HD Micro-Grit, 1000PK

  • Mfr # P12PS3-1000

  • Zoro # G514921119


product price: $105.99
/pk 1000, $0.11/ea
Free Shipping & Returns

Key Features

Size
1/2 in
Material
Steel
Color
Silver
Length
1.5 in
Overall Height
0.375 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P12PS3-1000
Zoro #
G514921119
UPC #
810123421701
Country of Origin
United States

Dimensions

Size
1/2 in
Length
1.5 in
Overall Height
0.375 in
Width (in)
0.625 in

Details

Material
Steel
Color
Silver
For Use With
Poly Strapping

Description

Poly Seal - 1/2in Heavy Duty Micro-Grit Seals


  • Use with Poly Strapping
  • For 1/2" poly strapping
  • Style: Push-On, Serrated
  • Heavy Duty Seals

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.