Zoro Homepage

13 Point Thin Breakaway Blade 10 per Pack

  • Mfr # E100B

  • Zoro # G813342288


product price: $1.99
/ea
Sold in multiples of 4 for $7.96

Key Features

Blade Material
Carbon Steel
Blade Width
0.02 in
Overall Height
0.38 in
Color
Silver
Overall Length
4.3125 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E100B
Zoro #
G813342288
UPC #
850044631728
Country of Origin
China

Dimensions

Blade Width
0.02 in
Overall Height
0.38 in
Overall Length
4.3125 in

Details

Blade Material
Carbon Steel
Color
Silver
For Use With
EP-100, EP-150

Description

Standard 13 point, 9 mm snap off replacement blades. Compatible with: EP-110, EP-140, EP-160, EP-180. Comes in a 10 blades per pack, with 10 packs per case.


  • 13 point, 9mm snap off replacement blades
  • Replacement blades
  • Comes in 10 blades per pack

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.