Zoro Homepage

18V Rechargeable Heavy Duty Lithium-Ion Battery

  • Mfr # E1260-28-HD

  • Zoro # G113342629


product price: $154.99
/ea
Free Shipping & Returns

Key Features

Voltage
18 V
Color
Red
For Use With
18V Battery Units
Height
2 in
Width
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E1260-28-HD
Zoro #
G113342629
UPC #
810123423156
Country of Origin
China

Dimensions

Height
2 in
Width
3 in
Length (in)
4.55 in

Details

Voltage
18 V
Color
Red
For Use With
18V Battery Units
Material
Plastic, Lithium
AMP
4

Description

Our heavy duty 18-volt, 4/5 AMP lithium-ion battery delivers efficient, long-lasting power for your tools. With its high capacity and fast charging capability, itfts built to handle demanding tasks reliably. It includes a charger indicator light and sleek design. The lighter design also makes it easy to carry around and use all day.


  • Lithium Ion Battery
  • 18-volts
  • 4/5 AMP
  • Includes charger indicator
  • Lightweight, slim design

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.