Zoro Homepage

18V Rechargeable Lithium-Ion Battery

  • Mfr # E1260-58

  • Zoro # G213342628


product price: $119.99
/ea
Free Shipping & Returns

Key Features

Width
4.5 in
Depth
5.75 in
Housing Material
Plastic
Length
3.25 in
For Use With
18V Li-Ion Batteries
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E1260-58
Zoro #
G213342628
UPC #
850006645756
Country of Origin
China

Dimensions

Width
4.5 in
Depth
5.75 in
Length
3.25 in

Details

Housing Material
Plastic
For Use With
18V Li-Ion Batteries
Color
Black
Charges
Standard 18V Batteries

Description

Our 18-volt lithium-ion charger ensures quick and efficient charging for all your compatible batteries. Designed for reliability, it provides consistent performance to keep your tools powered and ready for use. Compact and durable, itfts an essential accessory for maintaining productivity on any job. Regional plugs are available by request.


  • Lithium Ion battery charger
  • For 18-volt, 4/5 AMP batteries
  • Regional plugs available by request

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.