Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2" Serrated Blade - 8 Blades/Pack

  • Mfr # E685-2B

  • Zoro # G913342294


product price: $15.29
/ea

Key Features

For Use With
EP-685-2
Max. Tape Width
0.011811 in
Color
Silver
Width
0.01 in
Height
0.875 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E685-2B
Zoro #
G913342294
UPC #
810123422647
Country of Origin
Taiwan, Province of China

Dimensions

Max. Tape Width
0.011811 in
Width
0.01 in
Height
0.875 in
Length
2.125 in

Details

For Use With
EP-685-2
Color
Silver
Material
Carbon Steel

Description

Replacement double-sided serrated blade for Tape Dispensers. Compatible with: EP-685-2. Comes with 10 blades per pack.


  • Double-sided serrated blade for 2" tape dispenser
  • Replacement tape dispenser blades
  • Comes with 10 blades per pack

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.