Zoro Homepage

2in Serrated Blade Tape Dispenser Replacement 10 per pack

  • Mfr # E610-2B

  • Zoro # G113342346


product price: $4.79
/ea
Sold in multiples of 2 for $9.58

Key Features

For Use With
Tape Dispensers
Max. Tape Width
0.015748 in
Material
Steel
Length
2.125 in
Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E610-2B
Zoro #
G113342346
UPC #
810123422609
Country of Origin
Taiwan, Province of China

Dimensions

Max. Tape Width
0.015748 in
Length
2.125 in
Height
1.375 in

Details

For Use With
Tape Dispensers
Material
Steel
Color
Silver

Description

Replacement serrated blade. Compatible with: EP-610-2. Comes with 10 blades per pack.


  • Serrated blade for 2" tape dispenser
  • Replacement tape dispenser blades
  • Comes with 10 blades per pack

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.