Shop ENCORE PACKAGING
See all product information
Create Account
3" Serrated Blade - Tape Dispenser Replacement - 10 per Pack
- Mfr # E675-3B
- Zoro # G513342335
product price:Â
$
14.89
/ea
Key Features
For Use With
EP-620-3, EP-620-3-M, EP-635-3, EP-675-3, EP-675-3-WM, EP-695-3
Max. Tape Width
0.0255906 in
Height
0.8125 in
Width
0.02 in
Material
Carbon Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- E675-3B
- Zoro #
- G513342335
- UPC #
- 810123422630
- Country of Origin
- Taiwan, Province of China
Dimensions
- Max. Tape Width
- 0.0255906 in
- Height
- 0.8125 in
- Width
- 0.02 in
- Length
- 3.0625 in
Details
- For Use With
- EP-620-3, EP-620-3-M, EP-635-3, EP-675-3, EP-675-3-WM, EP-695-3
- Material
- Carbon Steel
- Color
- Silver
- Type
- Serrated blade for 3" tape dispenser replacement blades
Description
3" Serrated Blade - Tape Dispenser Replacement - 10 Blades per Pack
- Replacement tape dispenser blade
- Compatible with: EP-620-3, EP-620-3-M, EP-635-3, EP-675-3, EP-675-3-WM, EP-695-3
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.