Zoro Homepage

3in Serrated Blade

  • Mfr # E685-3B

  • Zoro # G514921089


product price: $18.89
/ea

Key Features

For Use With
EP-685-3
Height
0.8125 in
Width
0.02 in
Material
Carbon Steel
Length
3.0625 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E685-3B
Zoro #
G514921089
UPC #
810123420681
Country of Origin
China

Dimensions

Height
0.8125 in
Width
0.02 in
Length
3.0625 in

Details

For Use With
EP-685-3
Material
Carbon Steel
Color
Silver

Description

3in Serrated Blade - Tape Dispenser Replacement 10 per pack


  • Serrated blade for 3" tape dispenser
  • Replacement tape dispenser blades
  • Comes with 10 blades per pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.