Zoro Homepage

8 Point Breakaway Blade 10 per Pack

  • Mfr # E110B

  • Zoro # G913342348


product price: $3.35
/ea
Sold in multiples of 3 for $10.05

Key Features

Blade Material
Carbon Steel
Color
Silver
Overall Height
0.6875 in
Overall Length
5.25 in
Blade Width
0.02 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E110B
Zoro #
G913342348
UPC #
850044631735
Country of Origin
China

Dimensions

Overall Height
0.6875 in
Overall Length
5.25 in
Blade Width
0.02 in

Details

Blade Material
Carbon Steel
Color
Silver
For Use With
EP-110, EP-140, EP-160, EP-180

Description

Standard 8 point, 18 mm snap off replacement blades. Compatible with: EP-100, EP-150. Comes in a 10 blades per pack, with 10 packs per case.


  • 8 point, 18 mm snap off blades
  • Replacement blades
  • Comes in 10 blades per pack

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.