
8 x 8 x 10 in Do Not Stack Pallet Cones - White, 50PK
Mfr # IP-4020-8-8
Zoro # G516210716
product price: $28.49
/pk 50, $0.57/eaKey Features
For Use With
Pallet Loads, Pallets
Width
8 in
Height
10 in
Number of Pieces
50
Material
Cardboard
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
IP-4020-8-8
Zoro #
G516210716
UPC #
810123424627
Country of Origin
United States
Dimensions
Width
8 in
Height
10 in
Length
8 in
Details
For Use With
Pallet Loads, Pallets
Number of Pieces
50
Material
Cardboard
Color
White, Orange
Description
8 x 8 x 10 in Do Not Stack Pallet Cones - White - Pack of 50
- Size: 8 x 8 x 10 in, Ships Flat
- Language: English, Spanish
- Color: White
- Case Amount: 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.