Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

84 in Circumference x 1 1/2 in Wide

  • Mfr # EP-5184

  • Zoro # G916210712


product price: $3.49
/ea
Sold in multiples of 3 for $10.47

Key Features

Includes
100 bands per case
Material
Rubber
Length
77 in
Color
Beige
Width
1.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EP-5184
Zoro #
G916210712
UPC #
810123422609
Country of Origin
Thailand

Dimensions

Length
77 in
Width
1.5 in

Details

Includes
100 bands per case
Material
Rubber
Color
Beige
Features
For Use With Inter-warehouse Transport, Temporary Transport
Circumference
84 in

Description

Pallet Bands - 84 in Circumference x 1-1/2 in Wide


  • For temporary inter-warehouse transportation or light-duty bundling of pallets. A great reuseable option for light-duty strapping!
  • Size: 84 in Circumference x 1-1/2 in Wide
  • For: 48 x 48" Pallet
  • High crepe percentage

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.