Zoro Homepage

Adjustable Mobile Floor Unit for Paper Crumpler

  • Mfr # EP-5975

  • Zoro # G507148912


product price: $448.99
/ea
Item requires special delivery charges. A $145.00 per item surcharge will be applied.

Key Features

Width
35 in
Material
Steel
Color
Black
Locking Casters
Yes
Angle Adjustable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EP-5975
Zoro #
G507148912
UPC #
850006645466
Country of Origin
United States

Dimensions

Width
35 in
Height Adjustable
Yes

Details

Material
Steel
Color
Black
Locking Casters
Yes
Angle Adjustable
Yes

Description

This mobile floor mount features a classic solidsteel industrial design Same design as EP5970, however includes an additional paper roller Features a telescoping mast and locking casters for securing unit in place Easily move a crumpling station to anywhere on your factory floor


  • Solid-steel industrial design. Same design as EP-5970
  • telescoping mast and locking casters
  • includes an additional paper roller.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.