Zoro Homepage

Adjustable Support Table for Motorized Ring Wrapper 25

  • Mfr # EP-6700-25-ST

  • Zoro # G107148848


product price: $568.99
/ea
Free Shipping & Returns

Key Features

Width
41 in
Length
38.5 in
Height
39 in
For Use With
EP-6700-25, EP-6700-DX-25
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EP-6700-25-ST
Zoro #
G107148848
UPC #
850044631513
Country of Origin
United States

Dimensions

Width
41 in
Length
38.5 in
Height
39 in

Details

For Use With
EP-6700-25, EP-6700-DX-25
Color
Black
Material
Steel

Description

Built from solid steel, the EP670024ST is a height adjustable table that is to be paired with the EP670025 Motorized Ring Wrapper It is conveyor ready with locking casters


  • Solid steel construction
  • Pairs with our EP-6700-25 and EP-6700-25-DX Ring Wrappers
  • Height adjustable
  • Conveyor ready
  • Made in the USA

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.