Shop ENCORE PACKAGING
See all product information
Create Account
AED and Emergency Response Combination Cabinet with Alarm - White
- Mfr # IFS-5740
- Zoro # G923749519
product price:Â
$
272.99
/ea
Free Shipping & Returns
Key Features
Color
White
Application
Emergency Kit Cabinet
Material
22-gauge steel
Gauge
22
Language
English
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- IFS-5740
- Zoro #
- G923749519
- UPC #
- 810123426454
- Country of Origin
- United States
Dimensions
- Height
- 22-1/2 in
- Length
- 5-1/2 in
- Width
- 15-1/8 in
- Cabinet Dimensions
- 22-1/2 x 15-1/8 x 5-1/2 in
Details
- Color
- White
- Application
- Emergency Kit Cabinet
- Material
- 22-gauge steel
- Gauge
- 22
- Language
- English
- Capacity
- Can hold AED kits up to 13 in wide, 12 in high and 7 in deep. Lower section measures 13 in wide, 6-1/2 in high and 7 in deep.
- Finish
- White, textured powder coat finish
- Includes
- Includes 1 cabinet, mounting hardware, but does not include AED device and 9-volt battery for the included alarm
- For Use With
- Safety, Emergency Kit Essentials
- Item
- Emergency kit cabinet
Description
AED and Emergency Response Combination Cabinet with Alarm - White, Sold as 1 EACH, Product Dims: 10 x 3 x 3 x INCH, 2 LBS
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.