
Automatic Sheet Cutter 48
Mfr # EP-6480-48
Zoro # G507148929
product price: $5,090.99
/ea
Free Shipping & Returns
Key Features
Material
Steel
Size
48'
Height
9 in
Length
68 in
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EP-6480-48
Zoro #
G507148929
UPC #
850035719893
Country of Origin
United States
Dimensions
Size
48'
Height
9 in
Length
68 in
Roll Length
48 in
Width
14 in
Details
Material
Steel
Color
Black
Battery Powered
Yes
Function
Feed, dispense, & cut to length
Description
This oneofakind automatic sheet cutter features a robust design and includes a touch screen to feed dispense and cut to length Battery powered for complete mobility on your factory floor
- Battery operated, comes with 2 batteries and 1 charger for all day use
- For up to 48" rolls
- Feeds, dispenses, & cuts to length
- Designed to cut: single-face, kraft, slip sheet, foam, bubble, poly sheets, and more!
- Not intended for use with: 1/32" foam or 1/2" bubble.
- Locking casters
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.