
Automatic Strap Cutter for Poly and Steel
Mfr # EP-3450
Zoro # G713342210
product price: $5,164.99
/ea
Item requires special delivery charges. A $180.00 per item surcharge will be applied.
Key Features
For Use With
Polypropylene, Polyester, Steel
Length
33.374 in
Width
24.445 in
Material
Steel
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EP-3450
Zoro #
G713342210
UPC #
851757006490
Country of Origin
United States
Dimensions
Length
33.374 in
Width
24.445 in
Height
4.758 in
Details
For Use With
Polypropylene, Polyester, Steel
Material
Steel
Color
Black
For Coils
Oscillated & Ribbon
Core ID (in)
16 in
Description
This one-of-a-king specialty cart has a robust and simple design and can feed, dispense and cut to length, steel and poly. Includes a touch screen to optimize settings and features an easy load system. This unit includes 2 batteries and 1 charger.
- Automatically cuts to length steel or poly strapping
- Battery operated, comes with 2 batteries and 1 charger for all day use
- Oscillated & Ribbon Wound
- Strap Width: up to 1 1/4, Strap Gauge: up to .044
- Core ID: 16, Fastest Speed: 39 in/s (1m/s)
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.