
Ball-Lock Tensioner
Mfr # RSA-580
Zoro # G614921132
product price: $175.99
/ea
Free Shipping & Returns
Key Features
For Use With
Stainless Steel Strapping
Width
1.5 in
Material
Steel
Length
4 in
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RSA-580
Zoro #
G614921132
UPC #
810123423781
Country of Origin
Taiwan, Province of China
Dimensions
Width
1.5 in
Length
4 in
Height
8 in
Details
For Use With
Stainless Steel Strapping
Material
Steel
Color
Black
Strap Range (in)
up to 3/8 in
Strap Gauge (in)
up to 0.015 in
Description
Ball-Lock Tensioner for Stainless Steel Strapping
- Use with Stainless Steel
- Strap Width: up to 3/8"
- Strap Gauge: up to 0.015"
- Use with: ball-lock cable ties
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.