Zoro Homepage

Battery, 4 Ah, Li-Ion

  • Mfr # E1260-28-D

  • Zoro # G603551265


product price: $121.99
/ea
Free Shipping & Returns

Key Features

Battery Capacity
4 Ah
Number of Batteries Included
1
Voltage
18 V
Charger Included
No
Charger Replacement
E1260-58
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E1260-28-D
Zoro #
G603551265
UPC #
850035719466
Country of Origin
China

Dimensions

Overall Length
4 1/2 in
Overall Height
4 1/8 in
Overall Width
2 1/2 in

Details

Item
Battery
Battery Capacity
4 Ah
Number of Batteries Included
1
Voltage
18 V
Charger Included
No
Charger Replacement
E1260-58
Included Charger
No
Included Charger Class
Standard
Wireless Tracking System
Encore
Includes
Charger
Charger Input Voltage
110V AC
Automatic Shut-Off
Yes
IEC Code Number
61960
Battery Series
Encore
Battery Chemistry
Li-ion
Number of Cells
10
Weight
1.3 lb
Wireless Tool Tracking
No
Cordless Tool Battery Platform
EP-1260/EP-1265
Terminal Type
Button Tab
For Use With
Encore Friction Welders
Features
3 LED Fuel Gauge, Robust Construction
Cordless Tool Kit Contents
(1) Battery
Charger Model
No

Description

Battery, Battery Capacity 4 Ah, Battery Chemistry Li-Ion, Charger Included No, Number of Batteries Included 1, Terminal Type Button Tab, Voltage 18V DC, 20V DC, Cordless Tool Kit Contents (1) Battery, Charger Input Voltage 18V AC, Automatic Shut-Off Yes, Number of Cells 10, Cordless Tool Battery Platform EP-1260/EP-1265, IEC Code Number 61960, Overall Height 4 1/8 in, Overall Length 4 1/2 in, Overall Width 2 1/2 in, Weight 1.3 lb, Wireless Tool Tracking No, Wireless Tracking System Encore

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.