
Battery Powered Cord Strap Tensioner with Cutter for Cord Strapping
Mfr # EP-1345
Zoro # G307148990
product price: $3,573.99
/ea
Free Shipping & Returns
Key Features
For Use With
Flat Loads
Width
5 in
Strap Width
Up to 1.25 in
Color
Black
Material
Composite Polyester and Woven Cord
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EP-1345
Zoro #
G307148990
UPC #
850035719008
Country of Origin
United States
Dimensions
Width
5 in
Strap Width
Up to 1.25 in
Length
11.75 in
Details
For Use With
Flat Loads
Color
Black
Material
Composite Polyester and Woven Cord
Tension Capacity
661 - 1763 lbs
Description
This battery powered tool tensions and cuts cord strapping It features an easytouse control panel so you can finetune to your desired needs Features an ergonomic design for a comfortable hand fit Features an automatic, semiautomatic and manual mode Includes a charger and two batteries
- Battery powered cord tensioner with cutter!
- For Composite & Woven Cord strapping
- Strap Range: up to 1-1/2"
- Strap Width: 3/4" - 1-1/4"
- Tension Range: 661 - 1763 lbs
- Tensions with 6 tension force levels, Includes removable cutter housing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.