Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Battery Strapping Tensioner - 1 - 1 1/2 in Strapping

  • Mfr # EP-1325

  • Zoro # G616210715


product price: $2,304.99
/ea
Free Shipping & Returns

Key Features

Width
4.33 in
Length
11.5 in
Thickness
0.031 - 0.062 in
Tension Capacity
Up to 1686 lbs
Battery Voltage
100 to 260V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EP-1325
Zoro #
G616210715
UPC #
810123424641
Country of Origin
China

Dimensions

Width
4.33 in
Length
11.5 in
Thickness
0.031 - 0.062 in
Strap Width
1 - 1.5 in

Details

Tension Capacity
Up to 1686 lbs
Battery Voltage
100 to 260V AC
Material
Woven Cord, Composite Polyester
Color
Red
For Use With
Cord, Poly, PP Strap
Includes
2 batteries and 1 charger
Battery Powered
Yes

Description

Battery Strapping Tensioner for 1 - 1-1/2 in Strapping


  • Battery powered
  • For Cord, Polyester, and Polypropylene strapping
  • Strap Width: 1" - 1-1/2 in, Strap Gauge: 0.031 - 0.062 in, Tension Force: up to 1686 lbs
  • Tension Settings: Three gear switching, continuously variable speed, up to 3.54"/s (90mm/s)
  • Includes 2 batteries and 1 charger for all day usage

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.