Shop ENCORE PACKAGING
Additional $155.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Bi-Support Material Roll Stand - 96"
- Mfr # EP-6455-96
- Zoro # G813342233
product price:Â
$
858.99
/ea
Key Features
Width
32 in
Material
Solid steel
Color
Black
For Use With
Material Rolls
Length
108 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- EP-6455-96
- Zoro #
- G813342233
- UPC #
- 810123422593
- Country of Origin
- United States
- Material
- Solid steel
- Color
- Black
- For Use With
- Material Rolls
- Includes
- 1 roll mount with additional roll mounts sold separately, locking casters
Dimensions
- Width
- 32 in
- Length
- 108 in
- Depth
- 48 in
- Size
- 96 in
Description
This simple roll stand features a robust and straight-forward industrial design and is intended to be paired with our slide cutter EP-6460. Can dispense a wide-range of consumables, including: bubble, foam, shrink wrap, poly sheets and more! Features 5 inch locking casters.
- Bi-support stand to store your rolls of consumables
- For up to 96" rolls
- Height adjustable to accommodate a wide range of roll diameters
- Includes locking casters
- Additonal roll mounts are sold separately
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.