Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bidirectional Roller Ultimate Stretch Film Dispenser 20

  • Mfr # EP-838-BS-20

  • Zoro # G407148920


product price: $197.99
/ea
Free Shipping & Returns

Key Features

Core Size
2 - 3 in
Length
20 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EP-838-BS-20
Zoro #
G407148920
UPC #
850035719398
Country of Origin
United States

Dimensions

Core Size
2 - 3 in
Length
20 in

Description

This oneofakind, lightduty, magnetic film dispenser features a straightforward industrial design with solidsteel tubing, tension control knob and a geared stretch mechanism to maximize the stretch of your film Works with prestretch and standard diecast film Features magnetic attachment for easily attaching to metal surfaces ie, metal racking, forklifts, door frames etc

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.