Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BiSupport Material Roll Stand 24

  • Mfr # EP-6455-24

  • Zoro # G507148905


product price: $302.99
/ea
Item requires special delivery charges. A $165.00 per item surcharge will be applied.

Key Features

Height Adjustable
Yes
Maximum Roll Length
24 in
Weight Capacity
150 lbs
Roll Mount
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EP-6455-24
Zoro #
G507148905
UPC #
850035719305
Country of Origin
United States

Dimensions

Height Adjustable
Yes
Maximum Roll Length
24 in

Details

Weight Capacity
150 lbs
Roll Mount
1

Description

This simple roll stand features a robust and straightforward industrial design and is intended to be paired with our slide cutter EP6460 Can dispense a widerange of consumables, including bubble, foam, shrink wrap, poly sheets and more Features 5 inch locking casters

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.