Zoro Homepage

BiSupport Stand with Automatic Sheet Cutter 24

  • Mfr # EP-6485-24

  • Zoro # G307148884


product price: $4,687.99
/ea
Item requires special delivery charges. A $260.00 per item surcharge will be applied.

Key Features

Includes
Stand with 1 roll mount
Battery Powered
Yes
Function
Feed, dispense, & cut to length
Maximum Roll Length
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EP-6485-24
Zoro #
G307148884
UPC #
850035719909
Country of Origin
United States

Dimensions

Maximum Roll Length
24 in

Details

Includes
Stand with 1 roll mount
Battery Powered
Yes
Function
Feed, dispense, & cut to length

Description

This combination roll stand and cutter features a robust and straightforward industrial design and can dispense a widerange of consumables, including bubble, foam, shrink wrap, poly sheets and more Automatic, battery powered slide cutter EP6480 features a robust design and includes a touch screen to feed dispense and cut to length Battery E126028D and charger E126058 are included Easily separate the cutter unit to convert into a tabletop unit Features 5 inch locking casters to secure unit in place

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.