
Bundling Table Top Attachment
Mfr # EP-768
Zoro # G707148897
product price: $77.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Width
11 in
Length
9.75 in
Mount
Table
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EP-768
Zoro #
G707148897
UPC #
850035719343
Country of Origin
United States
Dimensions
Width
11 in
Length
9.75 in
Height
11 in
Details
Color
Black
Mount
Table
Material
Steel
Description
This table attachment for dispensing bundling features a robust steel tubing design and can be easily mounted on a tabletop surfaces Features retractable arms
- Table mountable box wrapping station
- Robust steel tubing design
- Retractable arms
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.