Zoro Homepage

Center Pull Kraft Paper Dispenser Roller System

  • Mfr # EP-5957-RS

  • Zoro # G013342323


product price: $261.99
/ea
Free Shipping & Returns

Key Features

Width
15.25 in
Material
Steel
Color
Black
For Use With
Kraft Paper
Size
15 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EP-5957-RS
Zoro #
G013342323
UPC #
810123422401
Country of Origin
United States

Dimensions

Width
15.25 in
Size
15 in
Height
29.7 in
Length (in)
15.25 in

Details

Material
Steel
Color
Black
For Use With
Kraft Paper

Description

The EP-5957-RS is a roller stand mounted paper dispenser that allows the user to pull paper from the bottom, center chute. This unit is made from solid steel and is mounted a roller system to dispense anywhere. The sturdy bottom and lockable casters create a safe mounting experience for the user.


  • Compact, center pull, rolling dispenser
  • For up to 15" rolls
  • For coreless paper rolls
  • Easy load, roller system
  • Includes locking casters

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.