Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Center Pull Kraft Paper Dispenser Table Top System

  • Mfr # EP-5957-TT

  • Zoro # G713342326


product price: $118.99
/ea
Free Shipping & Returns

Key Features

Width
9.115 in
Material
Steel
Color
Black
For Use With
Kraft Paper
Size
15 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EP-5957-TT
Zoro #
G713342326
UPC #
810123423279
Country of Origin
United States

Dimensions

Width
9.115 in
Size
15 in
Height
8.136 in
Length (in)
13.619 in

Details

Material
Steel
Color
Black
For Use With
Kraft Paper

Description

The EP-5957-TT is a table mounted paper dispenser that allows the user to pull paper from the bottom, center chute. This unit is made from solid steel and has the ability to pivot and adjust the dispensing height. The unit comes with a sturdy base and no sharp points allow for a safe mounting experience for the user.


  • Compact, center pull table top dispenser
  • For up to 15" rolls
  • For coreless paper rolls
  • Easy load, table top system

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.