Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Center Pull Kraft Paper Mobile Stand

  • Mfr # EP-5957-ST

  • Zoro # G914921085


product price: $417.99
/ea
Item requires special delivery charges. A $145.00 per item surcharge will be applied.

Key Features

Width
23 in
Color
Black
Material
Steel
Length (in)
38 in
For Use With
EP-5957-SA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EP-5957-ST
Zoro #
G914921085
UPC #
810123424450
Country of Origin
United States

Dimensions

Width
23 in
Length (in)
38 in
Height
54 in

Details

Color
Black
Material
Steel
For Use With
EP-5957-SA

Description

Center Pull Kraft Paper Mobile Stand


  • Pairs with the EP-5957-SA.
  • Includes locking casters.
  • Angle and height adjustable.
  • Does not include dispenser! Must purchase dispenser separately.
  • Made in the USA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.